17207000000
Pfannenberg Hygrostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17207000000

Pfannenberg Hygrostats
In stock
Item Number
17207000000
MFG Item Number
17207000000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hygrostats, Series
Item #
17207000000
Hygrostat, 40-90pct. RH, FLZ600, NCC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17207000000
Item Number 17207000000
Manufacturer Pfannenberg
Family Series Pfannenberg Hygrostats
Nominal Voltage 240 VAC
Max Voltage 240 VAC
Contact Type Change-Over
Min Switching Capacity 0.1 A
Max Switching Capacity 4 A
Connection Type 2 Pole Clamp
Composition Non-Metallic
Operating Temperature 30-140 °F
Storage Temperature -4-176 °F
IP Rating IP30
Mounting Type DIN Rail
Material Plastic
Approvals cUL, UL
RoHS Compliant Yes
Net Weight 0.155 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved