17218151000
Pfannenberg Thermostats, FLZ610 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17218151000

Pfannenberg Thermostats, FLZ610 Series
In stock
Item Number
17218151000
MFG Item Number
17218151000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, FLZ610 Series
Item #
17218151000
Thermostat/Hygrostat, 115V, 0-60DegC

FLZ610 Series Information

  • Hygrostats switch on control cabinet heaters or filterfans when a preset relative humidity is exceeded. The relative humidity is kept above the dew point and the condensation of water on electrical components and the corrosion of unprotected sheet metal is prevented.
  • The electronic combination device unites thermostat and hygrostat in one housing and monitors the relative humidity and the temperature independently of each other.


Specifications

Specifications
Manufacturer Part Number 17218151000
Item Number 17218151000
Manufacturer Pfannenberg
Product Series FLZ610
Family Series Pfannenberg Thermostats, FLZ610 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Contact Arrangement SPDT
Setting Range 32-140 °F
Mounting DIN Rail
IP Rating IP20
Connection Screw Clamps
Contact Type Change-Over
Housing Plastic
Operating Temperature -4-140 °F
Storage Temperature -40-176 °F
Engineering Units Fahrenheit
Application Humidity and Temperature
Approvals cUL, UL
RoHS Yes
Comments 40-90% RH, Humidity Setting Range
Net Weight 0.195 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved