Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

18611600067

Pfannenberg Fans
In stock
Item Number
18611600067
MFG Item Number
18611600067
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fans, Series
Item #
18611600067
Replacement Filter, 5/Pk, 350g/m2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 18611600067
Item Number 18611600067
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Depth 0.52 "
Width 4.53 "
Application Replacement Filter
Height 4.53 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved