The store will not work correctly when cookies are disabled.
21001165000
Pfannenberg Visual Signaling Devices, ABL Series
MFG Item Number
21001165000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, ABL Series
Flashing light, ABL 110V AC RD
- Designed For Alarm Functions Outdoors and In Large Halls and Plants
- Also Available With Gl Approval
- Housing and Fixing Bracket Made Of Sturdy Anodised Aluminium
- Aggressive Environmental Conditions Or Driving Rain Cannot Damage The Light
- Impact‑Proof Lens
- Ideally Suited For Tough Industrial Environments
- Flash Tube Additionally Secured By a Steel Clamp
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
21001165000 |
Item Number |
21001165000 |
Manufacturer |
Pfannenberg |
Product Series |
ABL |
Family Series |
Pfannenberg Visual Signaling Devices, ABL Series |
Mode of Operation |
Flashing |
Operating Voltage |
95-127 VAC |
Nominal Voltage |
120 VAC |
Color |
Red |
Lamp Type |
Xenon |
Flash Rate/Minute |
60 |
Mounting |
Bracket |
IP Rating |
IP54 |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Candlepower |
214 |
Operating Current |
0.33 A |
Operating Temperature |
-40-131 °F |
RoHS |
No |
Net Weight |
0.0896 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved