21001165159
Pfannenberg Visual Signaling Devices, WBL-M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21001165159

Pfannenberg Visual Signaling Devices, WBL-M Series
In stock
Item Number
21001165159
MFG Item Number
21001165159
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, WBL-M Series
Item #
21001165159
Signalling Device

WBL-M Series Information

  • Aggressive Environmental Conditions or Driving Rain Cannot Damage the Light
  • Housing and Fixing Bracket Made Of Sturdy Anodised Aluminium
  • Flash Tube Additionally Secured By a Steel Clamp
  • Ideally Suited For Tough Industrial Environments
  • The Classics of Flashing Lights
  • Also Available With Gl Approval
  • Sturdy Metal Housing
  • Universally Usable
  • Impact‑Proof Lens

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21001165159
Item Number 21001165159
Manufacturer Pfannenberg
Product Series WBL-M
Family Series Pfannenberg Visual Signaling Devices, WBL-M Series
Mode of Operation Flashing
Color Green
Lamp Type LED
Flash Rate/Minute 60
IP Rating IP54
Operating Temperature -4-131 °F
Approvals EAC
Net Weight 1.5432 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved