21003104156
Pfannenberg Visual Signaling Devices, WBL-M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21003104156

Pfannenberg Visual Signaling Devices, WBL-M Series
In stock
Item Number
21003104156
MFG Item Number
21003104156
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, WBL-M Series
Item #
21003104156
Signalling Device

WBL-M Series Information

  • Aggressive Environmental Conditions or Driving Rain Cannot Damage the Light
  • Housing and Fixing Bracket Made Of Sturdy Anodised Aluminium
  • Flash Tube Additionally Secured By a Steel Clamp
  • Ideally Suited For Tough Industrial Environments
  • The Classics of Flashing Lights
  • Also Available With Gl Approval
  • Sturdy Metal Housing
  • Universally Usable
  • Impact‑Proof Lens

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21003104156
Item Number 21003104156
Manufacturer Pfannenberg
Product Series WBL-M
Family Series Pfannenberg Visual Signaling Devices, WBL-M Series
Mode of Operation Flashing
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Color Orange
Lamp Type LED
Flash Rate/Minute 60
IP Rating IP54
Operating Temperature -4-131 °F
Approvals EAC
Net Weight 1.5432 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved