21003804156
Pfannenberg Visual Signaling Devices, WBS-M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21003804156

Pfannenberg Visual Signaling Devices, WBS-M Series
In stock
Item Number
21003804156
MFG Item Number
21003804156
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, WBS-M Series
Item #
21003804156
FLASHING LIGHT 24VDC

WBS-M Series Information

Specifications

Specifications
Manufacturer Part Number 21003804156
Item Number 21003804156
Manufacturer Pfannenberg
Product Series WBS-M
Family Series Pfannenberg Visual Signaling Devices, WBS-M Series
Mode of Operation Flashing
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Orange
Lamp Type LED
Flash Rate/Minute 60
IP Rating IP54
Operating Temperature -4-131 °F
Approvals EAC
Net Weight 1.5432 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved