21004165000
Pfannenberg Visual Signaling Devices, WBLR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21004165000

Pfannenberg Visual Signaling Devices, WBLR Series
In stock
Item Number
21004165000
MFG Item Number
21004165000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, WBLR Series
Item #
21004165000
Signalling Device

WBLR Series Information

  • Designed for Alarm Functions Outdoors and in Large Halls and Plants
  • Housing and Fixing Bracket Made of Sturdy Anodized Aluminum
  • Aggressive Environmental Conditions or Driving Rain Cannot Damage the Light

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21004165000
Item Number 21004165000
Manufacturer Pfannenberg
Product Series WBLR
Family Series Pfannenberg Visual Signaling Devices, WBLR Series
Mode of Operation Flashing
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type LED
Flash Rate/Minute 60
IP Rating IP65
Operating Temperature -40-131 °F
Approvals EAC
Net Weight 0.6393 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved