21004803000
Pfannenberg Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21004803000

Pfannenberg Visual Signaling Devices
In stock
Item Number
21004803000
MFG Item Number
21004803000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
21004803000
Signalling Device

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21004803000
Item Number 21004803000
Manufacturer Pfannenberg
Family Series Pfannenberg Visual Signaling Devices
Mode of Operation Flashing
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Flash Rate/Minute 60
IP Rating IP65
Operating Temperature -40-131 °F
Approvals EAC
Net Weight 0.6614 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved