21005105000
Pfannenberg Visual Signaling Devices, DWBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21005105000

Pfannenberg Visual Signaling Devices, DWBL Series
In stock
Item Number
21005105000
MFG Item Number
21005105000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, DWBL Series
Item #
21005105000
Signalling Device

DWBL Series Information

  • Designed for Alarm Functions Outdoors and in Large Halls and Plants
  • Housing and Fixing Bracket Made of Sturdy Anodized Aluminum
  • Aggressive Environmental Conditions or Driving Rain Cannot Damage the Light

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21005105000
Item Number 21005105000
Manufacturer Pfannenberg
Product Series DWBL
Family Series Pfannenberg Visual Signaling Devices, DWBL Series
Mode of Operation Flashing
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Color Red
Lamp Type LED
Flash Rate/Minute 60
IP Rating IP54
Operating Temperature -40-131 °F
Approvals EAC
Net Weight 0.5953 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved