21005803000
Pfannenberg Visual Signaling Devices, DWBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21005803000

Pfannenberg Visual Signaling Devices, DWBS Series
In stock
Item Number
21005803000
MFG Item Number
21005803000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, DWBS Series
Item #
21005803000
Signalling Device

DWBS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21005803000
Item Number 21005803000
Manufacturer Pfannenberg
Product Series DWBS
Family Series Pfannenberg Visual Signaling Devices, DWBS Series
Mode of Operation Flashing
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Flash Rate/Minute 60
IP Rating IP54
Operating Temperature -40-131 °F
Approvals EAC
Net Weight 0.6614 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved