21005805000
Pfannenberg Visual Signaling Devices, DWBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21005805000

Pfannenberg Visual Signaling Devices, DWBS Series
In stock
Item Number
21005805000
MFG Item Number
21005805000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, DWBS Series
Item #
21005805000
Signalling Device

DWBS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21005805000
Item Number 21005805000
Manufacturer Pfannenberg
Product Series DWBS
Family Series Pfannenberg Visual Signaling Devices, DWBS Series
Mode of Operation Flashing
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type LED
Flash Rate/Minute 60
IP Rating IP54
Operating Temperature -40-131 °F
Approvals EAC
Net Weight 0.6614 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved