21041161008
Pfannenberg Visual Signaling Devices, Quadro F12-3G/3D ATEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21041161008

Pfannenberg Visual Signaling Devices, Quadro F12-3G/3D ATEX Series
In stock
Item Number
21041161008
MFG Item Number
21041161008
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Quadro F12-3G/3D ATEX Series
Item #
21041161008
Signalling Device

Quadro F12-3G/3D ATEX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21041161008
Item Number 21041161008
Manufacturer Pfannenberg
Product Series Quadro F12-3G/3D ATEX
Family Series Pfannenberg Visual Signaling Devices, Quadro F12-3G/3D ATEX Series
Mode of Operation Flashing
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Lamp Type LED
Flash Rate/Minute 50
Mounting Screw
IP Rating IP66
Explosion Proof Yes
Operating Temperature -4-133 °F
Approvals EAC
Net Weight 1.3228 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved