The store will not work correctly when cookies are disabled.
21106640008
Pfannenberg Visual Signaling Devices, Quadro-LED-TL Series
MFG Item Number
21106640008
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, Quadro-LED-TL Series
LED-Traffic light, Quadro-LED-TL
Quadro-LED-TL Series Information
- Impact Resistant and UV Protected
- Extraordinary Housing Protection
- Bright LED Signal Lights
- 80 cd Light Intensity
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
21106640008 |
Item Number |
21106640008 |
Manufacturer |
Pfannenberg |
Product Series |
Quadro-LED-TL |
Family Series |
Pfannenberg Visual Signaling Devices, Quadro-LED-TL Series |
Number of Tiers |
3 |
Voltage |
265 VAC |
Nominal Voltage |
240 VAC |
Light Function |
Flashing |
Light Type |
LED |
Audible Alarm |
None |
Stack Configuration |
Green, Yellow, Red |
IP Rating |
IP66 |
Tier 1 |
Green |
Tier 2 |
Yellow |
Tier 3 |
Red |
Net Weight |
0.1819 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved