21108634000
Pfannenberg Visual Signaling Devices, Quadro LED-HI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21108634000

Pfannenberg Visual Signaling Devices, Quadro LED-HI Series
In stock
Item Number
21108634000
MFG Item Number
21108634000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Quadro LED-HI Series
Item #
21108634000
Quadro LED HI, 11-60VDC, Gry

Quadro LED-HI Series Information

  • Extraordinary Housing Protection and Innovative LED Technology
  • Mounted using External Lugs or Internal Holes
  • Preassembled as Traffic Light and Ready to Connect
  • Single Units Only

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21108634000
Item Number 21108634000
Manufacturer Pfannenberg
Product Series Quadro LED-HI
Family Series Pfannenberg Visual Signaling Devices, Quadro LED-HI Series
Mode of Operation Continuous, Flashing
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Orange
Lamp Type LED
IP Rating IP66
Estimated Lamp Life 50,000 Hrs
Operating Temperature -40-131 °F
Approvals EAC
Net Weight 3.3069 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved