21108645000
Pfannenberg Visual Signaling Devices, Quadro LED-HI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21108645000

Pfannenberg Visual Signaling Devices, Quadro LED-HI Series
In stock
Item Number
21108645000
MFG Item Number
21108645000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Quadro LED-HI Series
Item #
21108645000
Quadro LED HII

Quadro LED-HI Series Information

  • Extraordinary Housing Protection and Innovative LED Technology
  • Mounted using External Lugs or Internal Holes
  • Preassembled as Traffic Light and Ready to Connect
  • Single Units Only

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21108645000
Item Number 21108645000
Manufacturer Pfannenberg
Product Series Quadro LED-HI
Family Series Pfannenberg Visual Signaling Devices, Quadro LED-HI Series
Mode of Operation Continuous, Flashing
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Red
Lamp Type LED
IP Rating IP66
Estimated Lamp Life 50,000 Hrs
Operating Temperature -40-131 °F
Approvals EAC
Net Weight 3.3069 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved