22080101000
Pfannenberg Visual Signaling Devices, BR-35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22080101000

Pfannenberg Visual Signaling Devices, BR-35 Series
In stock
Item Number
22080101000
MFG Item Number
22080101000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, BR-35 Series
Item #
22080101000
Signal Tower, BR35-1 mounting stand

BR-35 Series Information

  • Light is Amplified by Internal Prisms of the Impact Proof Heat Resistant Polycarbonate
  • For use in Electronics Production and Medical Technology and Laboratories
  • Modular Design with Six Different Colors
  • High Protection System
  • Dust Proof Lens

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22080101000
Item Number 22080101000
Manufacturer Pfannenberg
Product Series BR-35
Family Series Pfannenberg Visual Signaling Devices, BR-35 Series
Number of Tiers 1
Voltage 253 VAC
Nominal Voltage 240 VAC
Light Function Steady Burning
Audible Alarm None
IP Rating IP54
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved