23106800007
Pfannenberg Audible Signaling Devices, DS 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23106800007

Pfannenberg Audible Signaling Devices, DS 5 Series
In stock
Item Number
23106800007
MFG Item Number
23106800007
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, DS 5 Series
Item #
23106800007
Sounder, DS 5 3G/3D 24V DC

DS 5 Series Information

  • DS series used for Industrial Conditions
  • It is Suitable for Both Indoor and Outdoor
  • Generating warning signals on 31 different tones


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23106800007
Item Number 23106800007
Manufacturer Pfannenberg
Product Series DS 5
Family Series Pfannenberg Audible Signaling Devices, DS 5 Series
Nominal Voltage 24 VDC
Operating Current 0.3 A
dB @ 10 Ft. 105 dB
Range 105 '
Frequency 50/60 Hz
Explosion Proof Yes
Operating Temperature -25-55 °F
Net Weight 4.905 lbs
Gross Weight 5.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved