23310630055
Pfannenberg Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23310630055

Pfannenberg Audible Signaling Devices
In stock
Item Number
23310630055
MFG Item Number
23310630055
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
23310630055
Sounder, PA 1 LV 7035

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23310630055
Item Number 23310630055
Manufacturer Pfannenberg
Family Series Pfannenberg Audible Signaling Devices
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Number of Tones 80
dB @ 10 Ft. 100 dB
Mounting Flush, Panel, Surface
Operating Temperature -40-131 °F
Approvals CE, cUL, GL, UL, VdS
Net Weight 0.595 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved