23351155000
Pfannenberg Audible Signaling Devices, PAX 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23351155000

Pfannenberg Audible Signaling Devices, PAX 5 Series
In stock
Item Number
23351155000
MFG Item Number
23351155000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, PAX 5 Series
Item #
23351155000
Sounder/Strobe, 115VAC, Red Lens,

PAX 5 Series Information

  • New Generation of Sounder Flashing Light Combinations
  • An Incorrect Installation is Virtually Impossible
  • Shorter Assembly and Installation Times
  • Pre‑wired Sounder and light ex Works
  • Three Dimensional Innovations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23351155000
Item Number 23351155000
Manufacturer Pfannenberg
Product Series PAX 5
Family Series Pfannenberg Audible Signaling Devices, PAX 5 Series
Voltage 115 VAC
Nominal Voltage 120 VAC
Operating Current 0.26 A
dB @ 10 Ft. 105 dB
Range 105 '
Frequency 50/60 Hz
Explosion Proof No
Operating Temperature -40-55 °F
Net Weight 2.035 lbs
Gross Weight 2.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved