23361153000
Pfannenberg Audible Signaling Devices, PAX 10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23361153000

Pfannenberg Audible Signaling Devices, PAX 10 Series
In stock
Item Number
23361153000
MFG Item Number
23361153000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, PAX 10 Series
Item #
23361153000
Combined Sounder/Flashing light, PA

PAX 10 Series Information

  • New Generation of Sounder Flashing Light Combinations
  • An Incorrect Installation is Virtually Impossible
  • Shorter Assembly and Installation Times
  • Pre‑wired Sounder and light ex Works
  • Three Dimensional Innovations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23361153000
Item Number 23361153000
Manufacturer Pfannenberg
Product Series PAX 10
Family Series Pfannenberg Audible Signaling Devices, PAX 10 Series
Nominal Voltage 120 VAC
Operating Current 0.215 A
dB @ 10 Ft. 110 dB
Range 183 '
Frequency 50/60 Hz
Explosion Proof No
Operating Temperature -40-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved