23372105055
Pfannenberg Audible Signaling Devices, PAX 20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23372105055

Pfannenberg Audible Signaling Devices, PAX 20 Series
In stock
Item Number
23372105055
MFG Item Number
23372105055
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, PAX 20 Series
Item #
23372105055
Combined Sounder/Flashing light, PA

PAX 20 Series Information

  • New Generation of Sounder Flashing Light Combinations
  • Emit Different Tones Based on Alarm Circumstance
  • Light Operates Simultaneously or Independently
  • An Incorrect Installation is Virtually Impossible
  • Shorter Assembly and Installation Times
  • Pre‑wired Sounder and light ex Works
  • Polycarbonate/ABS Blend Housing
  • Three Dimensional Innovations
  • 80 Alarm Tones with 4 Stages

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23372105055
Item Number 23372105055
Manufacturer Pfannenberg
Product Series PAX 20
Family Series Pfannenberg Audible Signaling Devices, PAX 20 Series
Voltage 230 VAC
Nominal Voltage 240 VAC
Operating Current 0.385 A
dB @ 10 Ft. 120 dB
Range 583 '
Frequency 50/60 Hz
Explosion Proof No
Operating Temperature -40-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved