28250010000
Pfannenberg Visual Signaling Devices, BR-50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

28250010000

Pfannenberg Visual Signaling Devices, BR-50 Series
In stock
Item Number
28250010000
MFG Item Number
28250010000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, BR-50 Series
Item #
28250010000
Base & End Module, BR50-BC

BR-50 Series Information

  • IP 54 / IP 65 enclosure rating
  • Simple custom configurations
  • Slim yet perceptible design
  • Versatile mounting options
  • Self‑monitoring module
  • Stable structure
  • Modular design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 28250010000
Item Number 28250010000
Manufacturer Pfannenberg
Product Series BR-50
Family Series Pfannenberg Visual Signaling Devices, BR-50 Series
Comments Base and End Module
Net Weight 0.185 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved