28250040050
Pfannenberg Visual Signaling Devices, BR-50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

28250040050

Pfannenberg Visual Signaling Devices, BR-50 Series
In stock
Item Number
28250040050
MFG Item Number
28250040050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, BR-50 Series
Item #
28250040050
Light Module, Red, Continuous,

BR-50 Series Information

  • IP 54 / IP 65 enclosure rating
  • Simple custom configurations
  • Slim yet perceptible design
  • Versatile mounting options
  • Self‑monitoring module
  • Stable structure
  • Modular design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 28250040050
Item Number 28250040050
Manufacturer Pfannenberg
Product Series BR-50
Family Series Pfannenberg Visual Signaling Devices, BR-50 Series
Mode of Operation Continuous
Operating Voltage 97.75-126.5 VAC
Nominal Voltage 120 VAC
Color Red
IP Rating IP54
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 50,000 Hrs
Operating Current 0.064 A
Operating Temperature -22-140 °F
Approvals cUL, UL
RoHS No
Net Weight 0.145 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved