28250301600
Pfannenberg Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

28250301600

Pfannenberg Audible Signaling Devices
In stock
Item Number
28250301600
MFG Item Number
BR50-BC-PA1 115V AC
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
28250301600
BR50 Base with PA 1 Sounder,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BR50-BC-PA1 115V AC
Item Number 28250301600
Manufacturer Pfannenberg
Family Series Pfannenberg Audible Signaling Devices
dB @ 10 Ft. 105 dB
Voltage 95-127 VAC
Explosion Proof No
Hazardous Location Rated No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved