28250308000
Pfannenberg Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

28250308000

Pfannenberg Audible Signaling Devices
In stock
Item Number
28250308000
MFG Item Number
BR50-BC-PA1 24V DC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
28250308000
BR50 Base with PA 1 Sounder,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BR50-BC-PA1 24V DC
Item Number 28250308000
Manufacturer Pfannenberg
Family Series Pfannenberg Audible Signaling Devices
Accessory Type Sounder Base
For Use With BR 50 Series
dB @ 10 Ft. 105 dB
Voltage 10-60 VDC
Explosion Proof No
Hazardous Location Rated No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved