32074155000
Pfannenberg Audible Signaling Devices, BExCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32074155000

Pfannenberg Audible Signaling Devices, BExCS Series
In stock
Item Number
32074155000
MFG Item Number
32074155000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, BExCS Series
Item #
32074155000
Ex-comb. Sounder/Flashing light,

BExCS Series Information

  • Highly Resistant to Corrosion and Suitable for Toughest Environments
  • Flashing light is Insensitive to Vibration, Impact and Shock
  • Acoustic and Visual Signal can be Controlled Separately
  • Extremely Intensive for Visual and Acoustic Alarms
  • Synchronized Flash Frequency or Alternating Flash
  • Stainless Steel Protective Cage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32074155000
Item Number 32074155000
Manufacturer Pfannenberg
Product Series BExCS
Family Series Pfannenberg Audible Signaling Devices, BExCS Series
Voltage 115 VAC
Nominal Voltage 120 VAC
Operating Current 0.56 A
dB @ 10 Ft. 110 dB
Range 183 '
Frequency 50/60 Hz
Explosion Proof Yes
Operating Temperature -40-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved