32091805912
Pfannenberg Audible Signaling Devices, BExCL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32091805912

Pfannenberg Audible Signaling Devices, BExCL Series
In stock
Item Number
32091805912
MFG Item Number
32091805912
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, BExCL Series
Item #
32091805912
Ex-comb. Speaker / Flashing light,

BExCL Series Information

  • Highly Resistant to Corrosion and Suitable for Toughest Environments
  • Acoustic and Visual Signal can be Controlled Separately
  • Synchronized Flash Frequency or Alternating Flash
  • Extremely Intensive for Visual and Acoustic Alarms
  • Stainless Steel Protective Cage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32091805912
Item Number 32091805912
Manufacturer Pfannenberg
Product Series BExCL
Family Series Pfannenberg Audible Signaling Devices, BExCL Series
Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Current 0.27 A
dB @ 10 Ft. 113 dB
Range 259 '
Frequency 50/60 Hz
Explosion Proof Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved