ICF2S13H1LDK
Philips Ballasts, SMARTMATE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ICF2S13H1LDK

Philips Ballasts, SMARTMATE Series
In stock
Item Number
ICF2S13H1LDK
MFG Item Number
ICF2S13H1LDK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, SMARTMATE Series
Item #
ICF2S13H1LDK
Electronic Ballast ( (2) 13W CFL

SMARTMATE Series Information

Offering maximum versatility, the Philips Advance family of SmartMate electronic ballasts for 4‑pin compact fluorescent lamps drive a broad range of quad and triple‑tube, circline, 2D, and long twin‑tube lamps. Representing an innovative breakthrough in CFL ballast technology, SmartMate's energy‑efficient design, compact and lightweight housing, and user‑friendly features make SmartMate an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.

SmartMate is ideal in such applications as restaurants, reception areas, conference and meeting rooms, hotel and convention center ballrooms, and houses of worship, as well as in place of incandescent down‑lighting systems.


Specifications

Specifications
Product Series SMARTMATE
Item Number ICF2S13H1LDK
Manufacturer Part Number ICF2S13H1LDK
Ships Factory Direct No
Manufacturer Philips
Family Series Philips Ballasts, SMARTMATE Series
Max Number of Lamps 2
Voltage 208 V, 277 V, 240 V, 120 V
Ballast Tech Electronic
Lamp Wattage 13 W
Lamp Type 4-Pin
Starting Tech Programmed Start
Controllable/Dimmable No
Net Weight 0.5512 lbs
Gross Weight 0.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved