ISB084846EI
Philips Ballasts, SIGNPRO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISB084846EI

Philips Ballasts, SIGNPRO Series
In stock
Item Number
ISB084846EI
MFG Item Number
ISB084846EI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, SIGNPRO Series
Item #
ISB084846EI
Sign Ballast,Electronic, (8-48) T12/

SIGNPRO Series Information

SignPRO magnetic ballasts for T12/HO rapid start fluorescent lamps deliver the combined benefits of efficient operation, long ballast life, and outstanding reliability. Built to perform under all weather conditions, SignPRO magnetic ballasts offers sign suppliers, manufacturers, and installers a broad range of dependable lighting solutions.

With a mere 3 ballasts covering over 200 different fluorescent lamp combinations, Philips Advance signPRO electronic ballasts for T12/HO Rapid Start Fluorescent Lamps offer a convenient, reliable, and energy‑saving alternative to conventional magnetic ballasts. Delivering energy savings of up to 20% when compared to magnetic ballasts, these ballasts run a total of 1‑6 lamps and operate 4‑48 feet of total lamp footage.

SignPRO is ideal for such applications as backlit signs, channel letters, and building fascias, as well as other applications requiring T12/HO Rapid Start Fluorescent Lamps.


Specifications

Specifications
Product Series SIGNPRO
Item Number ISB084846EI
Manufacturer Part Number ISB084846EI
Ships Factory Direct No
Manufacturer Philips
Family Series Philips Ballasts, SIGNPRO Series
Max Number of Lamps 6
Voltage 208 V, 277 V, 240 V, 120 V
Ballast Tech Electronic
Lamp Size T12
Starting Tech Instant Start
Controllable/Dimmable No
Approvals cULus
RoHS Yes
Gross Weight 13.954 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved