LPL59TPI
Philips Ballasts, MAGNETIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPL59TPI

Philips Ballasts, MAGNETIC Series
In stock
Item Number
LPL59TPI
MFG Item Number
LPL59TPI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, MAGNETIC Series
Item #
LPL59TPI
Mag Ballast (1) F8T5 PH 120V

MAGNETIC Series Information

Still an appropriate choice for a variety of fluorescent lamp types on the market, standard electromagnetic core‑and‑coil‑constructed magnetic ballasts continue to provide reliable service and economy across a wide variety of lighting system applications. Available for a large percentage of fluorescent lamp types sold today, Philips Advance branded standard magnetic ballast line has been an industry leader for over 60 years.

These ballasts are suitable for a range of common applications such as general office lighting, warehouses, and parking garages, as well as other applications requiring standard fluorescent lamps.


Specifications

Specifications
Product Series MAGNETIC
Item Number LPL59TPI
Manufacturer Part Number LPL59TPI
Ships Factory Direct No
Manufacturer Philips
Family Series Philips Ballasts, MAGNETIC Series
Max Number of Lamps 1
Voltage 120 V
Ballast Tech Magnetic
Lamp Wattage 9 W
Lamp Type 2-Pin
Starting Tech Magnetic Preheat
Controllable/Dimmable No
Net Weight 0.3704 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved