264515
Pilz Human Machine Interface
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

264515

Pilz Human Machine Interface
In stock
Item Number
264515
MFG Item Number
264515
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, Series
Item #
264515
PMI 515

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 264515
Item Number 264515
Manufacturer PILZ
Family Series Pilz Human Machine Interface
Display Size 5.7 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet
USB Ports None
Ethernet Ports 1
Serial Ports (1) RS-232
PCMCIA No
Wireless LAN No
Screen Resolution 320 x 240
Touch Region Resolution Digital
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Voltage (DC) 24 VDC
Operating System Windows CE
Drivers Ethernet, Seriel RS-232
Operating Temperature 32-122 °F
Approvals CE, cULus, EAC
Net Weight 1.4525 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved