264518
Pilz Human Machine Interface
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

264518

Pilz Human Machine Interface
In stock
Item Number
264518
MFG Item Number
264518
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, Series
Item #
264518
PMI 518

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 264518
Item Number 264518
Manufacturer PILZ
Family Series Pilz Human Machine Interface
Display Size 7 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet
USB Ports None
Ethernet Ports 1
Serial Ports (1) RS-232
PCMCIA No
Wireless LAN No
Screen Resolution 800 x 480
Touch Region Resolution Digital
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Voltage (DC) 24 VDC
Operating System Windows CE
Drivers Ethernet, Seriel RS-232
Operating Temperature 32-122 °F
Approvals CE, cULus, EAC
Net Weight 3.0069 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved