325101
Pilz Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

325101

Pilz Timers
In stock
Item Number
325101
MFG Item Number
325101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
325101
RELAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 325101
Item Number 325101
Manufacturer PILZ
Family Series Pilz Timers
Mounting Through Panel
Maximum Time Preset 3 s
Time Format Seconds
IP Rating IP66
Reset Remote
Net Weight 0.0444 lbs
Gross Weight 0.0444 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved