325406
Pilz Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

325406

Pilz Timers
In stock
Item Number
325406
MFG Item Number
325406
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
325406
RELAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 325406
Item Number 325406
Manufacturer PILZ
Family Series Pilz Timers
Mounting Through Panel
Maximum Time Preset 30 s
Time Format Seconds
IP Rating IP66
Reset Remote
Net Weight 0.0444 lbs
Gross Weight 0.0444 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved