326601
Pilz Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

326601

Pilz Timers
In stock
Item Number
326601
MFG Item Number
326601
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
326601
RELAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 326601
Item Number 326601
Manufacturer PILZ
Family Series Pilz Timers
Mounting Through Panel
Maximum Time Preset 100 s
Time Format Seconds
IP Rating IP66
Reset Remote
Net Weight 0.0444 lbs
Gross Weight 0.0444 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved