380600
Pilz Ethernet Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380600

Pilz Ethernet Switches
In stock
Item Number
380600
MFG Item Number
380600
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, Series
Item #
380600
PSSnet SLL 5TX

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 380600
Item Number 380600
Manufacturer PILZ
Family Series Pilz Ethernet Switches
Network Configuration Unmanaged
Total Number of Ports 5
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-TX
Primary Port Quantity 5
Supply Voltage 10-32 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Mounting DIN Rail
Operating Temperature 32-140 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved