380710
Pilz Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380710

Pilz Cordsets
In stock
Item Number
380710
MFG Item Number
380710
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
380710
PDP67 Cable M12-5sf M12-5sm, 0.5m

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 380710
Item Number 380710
Manufacturer PILZ
Family Series Pilz Cordsets
Cable Type PSS67
Number of Pins 5
Connector Type Straight
Connector Configuration Male to Female
Maximum Voltage 60 V
Cable Color Yellow
Current Rating 4 A
Connector Size M12 x 2.00
Length 0.5 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 5
Key Position 0 °
Temperature Range (C) -25-80 °C
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Side 2 Connector M12
Approvals UL
RoHS No
Net Weight 0.08 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved