400135
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400135

Pilz Switches
In stock
Item Number
400135
MFG Item Number
400135
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400135
PIT es5s

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400135
Item Number 400135
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Operation Turn to Release
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Plastic Round
IP Rating IP65
Approvals CE
Comments Emergency Stop
Net Weight 0.1146 lbs
Gross Weight 0.1433 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved