400200
Pilz Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400200

Pilz Enclosures
In stock
Item Number
400200
MFG Item Number
400200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
400200
E-Stop Enclosure, Ylw/Blk,

Series Information

Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number 400200
Item Number 400200
Manufacturer PILZ
Family Series Pilz Enclosures
Composition Non-Metallic
Number of Holes 1
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
RoHS No
Net Weight 0.215 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved