400335
Pilz Switches, PIT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400335

Pilz Switches, PIT Series
In stock
Item Number
400335
MFG Item Number
400335
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, PIT Series
Item #
400335
PIT es backplate language

PIT Series Information

  • E‑STOP Pushbutton with Red Actuator
  • Panel Mount or Surface Mount Surface
  • Contact Blocks with N/C N/O Combination, Two N/C or One N/C

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400335
Item Number 400335
Manufacturer PILZ
Product Series PIT
Family Series Pilz Switches, PIT Series
Switch Type Pushbutton
Legend Emergency Stop
Shape Round
Letter Color Black
Background Color Yellow
Legend Location Bottom, Left, Right, Top
Height 2.95 "
Width 2.95 "
Comments Not-Halt, Arret Durgence
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved