400421
Pilz Switches, PIT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400421

Pilz Switches, PIT Series
In stock
Item Number
400421
MFG Item Number
400421
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, PIT Series
Item #
400421
E-Stop Enclosure w/2NC&1NO Contacts,

PIT Series Information

  • E‑STOP Pushbutton with Red Actuator
  • Panel Mount or Surface Mount Surface
  • Contact Blocks with N/C N/O Combination, Two N/C or One N/C

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400421
Item Number 400421
Manufacturer PILZ
Product Series PIT
Family Series Pilz Switches, PIT Series
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Contacts 1NO, 2NC
Max Voltage 250 VAC
Current (A) 3 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 30 mm
Bezel Plastic Round
Terminal Type Fingersafe Screw
IP Rating IP65
Approvals CE, CSA, cUL, UL
Comments Includes surface mount housing (IP65).
Net Weight 0.3814 lbs
Gross Weight 0.4299 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved