400436
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400436

Pilz Switches
In stock
Item Number
400436
MFG Item Number
400436
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400436
PIT es Set3s-5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400436
Item Number 400436
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Contacts 2NC
Operation Turn to Release
Lens/Button Shape Round Extended
Lens/Button Color Red
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Terminal Type Screw
Bezel Plastic Round
IP Rating IP65
Approvals CE
Comments Emergency Stop
Net Weight 0.1831 lbs
Gross Weight 0.2119 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved