400441
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400441

Pilz Switches
In stock
Item Number
400441
MFG Item Number
400441
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400441
PIT es Set7u-5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400441
Item Number 400441
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Operation Turn to Release
Contacts 2NC
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Plastic Round
Terminal Type Screw
IP Rating IP69K
Approvals CE
Comments Emergency Stop
Net Weight 0.2028 lbs
Gross Weight 0.2138 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved