400442
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400442

Pilz Switches
In stock
Item Number
400442
MFG Item Number
400442
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400442
PIT es Set7u-5c

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400442
Item Number 400442
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Operation Turn to Release
Contacts 2NC
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Plastic Round
Terminal Type Spring-Up Screw
IP Rating IP69K
Approvals CE
Comments Emergency Stop
Net Weight 0.1235 lbs
Gross Weight 0.2006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved