400443
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400443

Pilz Switches
In stock
Item Number
400443
MFG Item Number
400443
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400443
PIT es Set8s-5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400443
Item Number 400443
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Operation Key to Release
Contacts 2NC
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Plastic Round
Terminal Type Screw
IP Rating IP65
Approvals CE
Comments Emergency Stop
Net Weight 0.172 lbs
Gross Weight 0.2006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved