400458
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400458

Pilz Switches
In stock
Item Number
400458
MFG Item Number
400458
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400458
PIT es Set9u-5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400458
Item Number 400458
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Operation Turn to Release
Contacts 2NC
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Plastic Round
Terminal Type Screw
IP Rating IP65
Approvals CE
Comments Emergency Stop
Net Weight 0.1323 lbs
Gross Weight 0.1609 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved