The store will not work correctly when cookies are disabled.
400511
Pilz Switches, PIT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
E-Stop, Panel Mount, 2NC/1NO,
- E‑STOP Pushbutton with Red Actuator
- Panel Mount or Surface Mount Surface
- Contact Blocks with N/C N/O Combination, Two N/C or One N/C
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
400511 |
Item Number |
400511 |
Manufacturer |
PILZ |
Product Series |
PIT |
Family Series |
Pilz Switches, PIT Series |
Nominal Mounting Size |
22 mm |
Operation |
Push Lock-Twist Release |
Contacts |
1NO, 2NC |
Max Voltage |
250 VAC |
Current (A) |
3 A |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Red |
Operator Size (mm) |
30 mm |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP65 |
Approvals |
CE, CSA, cUL, UL |
Net Weight |
0.205 lbs |
Gross Weight |
0.2161 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved