400620
Pilz Switches, PIT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400620

Pilz Switches, PIT Series
In stock
Item Number
400620
MFG Item Number
400620
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, PIT Series
Item #
400620
PIT es Set6.1: es6.10 / 2n/c

PIT Series Information

  • E‑STOP Pushbutton with Red Actuator
  • Panel Mount or Surface Mount Surface
  • Contact Blocks with N/C N/O Combination, Two N/C or One N/C

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400620
Item Number 400620
Manufacturer PILZ
Product Series PIT
Family Series Pilz Switches, PIT Series
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Contacts 2NC
Max Voltage 250 VAC
Current (A) 1.5 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Bezel Plastic Round
Terminal Type Screw
IP Rating IP65
Approvals CSA, EC, TUV
Comments Screw
Net Weight 0.0725 lbs
Gross Weight 0.0775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved