401100
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

401100

Pilz Switches
In stock
Item Number
401100
MFG Item Number
401100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
401100
Pendant, PIT JS2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 401100
Item Number 401100
Manufacturer PILZ
Family Series Pilz Switches
Total Number of Devices 1
Number of Pushbuttons 3
Number of Pilot Lights 0
Illuminated No
Button Color Black
Contact Configuration 3NO, 3NC
Number of Selector Switches 0
Approvals CE
RoHS No
Comments 24 VAC, 24 VDC
Net Weight 1.6843 lbs
Gross Weight 1.9798 lbs
Contact Configuration 3NO, 3NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved